Motion
ARJ310F-01G-06-1S

SMC CORP OF AMERICA
ARJ310F-01G-06-1S

Miniature Air Regulator - 7 to 30 psi
MI ITEM #04776384
MFR #ARJ310F-01G-06-1S
List Price$35.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ARJ310F-01G-06-1S

Miniature Air Regulator - 7 to 30 psi
MI ITEM #04776384
MFR #ARJ310F-01G-06-1S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$35.95/each for your price

Overview

Mfr description
ARJ310F-01G-06-1S REGULATOR, MINIATURE

Specifications

  • Set Pressure Range
    29 to 101.5 psi
  • Maximum Set Pressure
    101 psi
  • Pressure Control Type
    Relief Valve
  • Maximum Operating Pressure
    116 psi
  • Operating Temperature Range
    -5 to 60 °C
  • Fluid Comp
    Air
  • Proof Pressure
    174 psi
  • Overall Length
  • Overall Width
    26.1 mm
  • Overall Height
    82.5 mm
  • Minimum Set Pressure
    29 psi
  • Max Operating Temperature
    60 °C
  • Port Gender
    Female
  • Series/System
    ARJ310
  • Weight
    0.19 lbs
  • Product Type
    Miniature Air Regulators

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text