Motion
47-200

ANSELL
47-200

Easy Flex General Purpose Work Gloves - Medium Size, Nitrile Coated, Knit Wrist Cuff, Cotton Material
MI ITEM #04776540
MFR #47-200
List Price$9.72/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
47-200

Easy Flex General Purpose Work Gloves - Medium Size, Nitrile Coated, Knit Wrist Cuff, Cotton Material
MI ITEM #04776540
MFR #47-200

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$9.72/pr for your price

Overview

Mfr description
205911 ACTIVARMR 47200 SIZE 8, 0

Specifications

  • Glove Size
    M or Size 8
  • Material
    Cotton
  • Material Type
    Knit Gloves - Coated
  • Coating Coverage
    Palm & Fingers
  • Lining Material
    Interlock Cotton
  • Protection Type
    General Protection
  • Cuff Type
    Knit Wrist
  • Finger Coverage
    Full
  • Reflective Or High Visibility
    Neither
  • Application
    General Purpose
  • Color
    Green
  • Hand Type
    Pair
  • Ansi Isea Abrasion Resistance Level
    A3
  • Standards Met
    ASTM D 3389-94 Abrasion 3, ASTM F1790-97 Cut Resistance 1, EN 388 1111
  • Coating Material
    Nitrile
  • Product Line
    Easy-Flex
  • Description Keyword
    Unlined
  • UPC_NO
    20076490006529

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text