Motion
GM12R4120
Corner Radius End Mill - GM Series, Carbide Material, 1/2 in Mill Diameter, 1-1/4 in Length of Cut, 3 in Overall Length
MI ITEM #04776618
MFR #GM12R4120
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Corner Radius End Mill - GM Series, Carbide Material, 1/2 in Mill Diameter, 1-1/4 in Length of Cut, 3 in Overall Length
MI ITEM #04776618
MFR #GM12R4120

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
GM12R4120 EM 1/2X1-1/4X3 4FL 0.12 RAD

Specifications

  • Mill Diameter
  • Mill Material
    Carbide
  • Corner Radius
  • Length of Cut
  • Number Of Flutes
  • Shank Diameter
  • Extended Reach
    None
  • Overall Length
    3 in
  • Shank Type
    Plain Round
  • Series
    GM
  • Length Type
    Regular
  • Cutting Direction
    Right Hand Cut
  • Radius Or Chamfer
    Radius
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Spiral Direction
    Right Hand Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text