Motion
6909-2RLD
Radial/Deep Groove Ball Bearing - Straight Bore, 45 mm ID, 68 mm OD, 12 mm Width, Double Sealed, Without Snap Ring
MI ITEM #04776711
MFR #6909-2RLD
Price$283.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 45 mm ID, 68 mm OD, 12 mm Width, Double Sealed, Without Snap Ring
MI ITEM #04776711
MFR #6909-2RLD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$283.22/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Contact Angle
    Not Applicable
  • Outside Diameter  
    68 mm
  • Overall Width  
    12 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Description
    6909-2RLDV2 RADIAL BALL BEARING
  • Internal Clearance
    CN
  • Long Description
    The 6909-2RLD is a 45 mm bore radial/deep groove ball bearing with a 68 mm OD and 12 mm width, double sealed for long life.
  • Manufacturer Catalog Number
    6909-2RLD
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    1200106987550

Overview

Mfr description
PER.6909-2RLDV2 RADIAL BALL BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought