Motion
6008-2RLD-NRC3

PEER BEARING CO (SKF)
6008-2RLD-NRC3

Radial/Deep Groove Ball Bearing - Straight Bore, 40 mm ID, 68 mm OD, 15 mm Width, Double Sealed, With Snap Ring, C3 Internal Clearance
MI ITEM #04776712
MFR #6008-2RLD-NRC3
Price$83.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER BEARING CO (SKF)
6008-2RLD-NRC3

Radial/Deep Groove Ball Bearing - Straight Bore, 40 mm ID, 68 mm OD, 15 mm Width, Double Sealed, With Snap Ring, C3 Internal Clearance
MI ITEM #04776712
MFR #6008-2RLD-NRC3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$83.83/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Outside Diameter  
    68 mm
  • Overall Width  
    15 mm
  • Weight
    0.4 lbs

Details

  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Description
    6008-2RLDNRC3 BALL BRG
  • Internal Clearance
    C3
  • Long Description
    The 6008-2RLD-NRC3 is a 40 mm bore radial/deep groove ball bearing with a 68 mm OD and 15 mm width, double sealed for long life.
  • Manufacturer Catalog Number
    6008-2RLD-NRC3
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    1200106789536

Overview

Mfr description
6008-2RLDNRC3 BALL BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought