Motion
VP342-5GD1-02A

SMC CORP OF AMERICA
VP342-5GD1-02A

Solenoid Operated Air Control Valve - Piloted Solenoid, 24 V dc, Single Solenoid, Grommet, Body Ported (Top), 1/4 Rc
Mi Item #04776785
MFR #VP342-5GD1-02A
Price$67.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VP342-5GD1-02A

Solenoid Operated Air Control Valve - Piloted Solenoid, 24 V dc, Single Solenoid, Grommet, Body Ported (Top), 1/4 Rc
Mi Item #04776785
MFR #VP342-5GD1-02A

Mfr description
VP342-5GD1-02A INFLATOR VALVE
  • 3 port, pilot poppet type valve
  • Available with power saving circuit to reduce power consumption
  • Port sizes from 1/8 to 1/2, depending on series
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$67.57/each

Specifications

Dimensions

  • Overall Height
    42.7 mm
  • Overall Length
    97.3 mm
  • Overall Width
    26.5 mm
  • Port Size
    1/4
  • Port Sizes
    1/4 BSPT

Details

  • Actuation
    Piloted Solenoid
  • Body Material
    Aluminum
  • Coil Specifications
    24 V dc
  • Flow Coefficient Cv Flow Factor Kv
    1 (1 to 2 (P to A)) Cv, 1 (2 to 3 (A to R)) Cv
  • Manual Operation Type
    Push-Turn Locking (Slotted)
  • Maximum Operating Pressure
    145 psi
  • Normal State
    Normally Closed
  • Number Of Ports  
    3
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Operating Medium
    Air
  • Operating Temperature Range
    14 to 122 °F
  • Pilot Type
    Internal Pilot
  • Piping Type
    Body Ported (Top)
  • Pressure
    0 to 101.5 psi;0 to 0.7 Mpa
  • Response Time
    ≤13 ms
  • Seal Material
    Rubber
  • Series
    VP300-700
  • Solenoid Allowable Voltage Fluct
    ±10 %
  • Solenoid Electrical Entry
    Grommet
  • Solenoid Power Consumption
    1.5 W
  • Solenoid Supply Voltage
    24 V dc
  • Sonic Conductance (C)
    4.2 (1 to 2 (P to A)) dm³/(s.bar), 4.2 (2 to 3 (A to R)) dm³/(s.bar)
  • Standards Met
    JIS
  • Valve Function
    Spool
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)