Motion
21578-016
Hydraulic Motor Replacement Part -
Mi Item #04776865
MFR #21578-016
Price$369.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Motor Replacement Part -
Mi Item #04776865
MFR #21578-016

Mfr description
21578-016
  • Available in a variety of configurations and sizes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$369.93/each

Specifications

Dimensions

  • Overall Height
    5.28 in
  • Overall Length
    2.90 in
  • Overall Width
    5.28 in
  • Weight
    7.80 lbs

Details

  • Replacement Part Type
    Bearing Housing
  • Series
    2000 Series
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)