Motion
09-928

ANSELL
09-928

Neox® Chemical Resistant Gloves - Size X-Large, 10, Neoprene, Gauntlet Cuff, 455 mm Length, Black
Mi Item #04777152
MFR #09-928
Price$29.48/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
09-928

Neox® Chemical Resistant Gloves - Size X-Large, 10, Neoprene, Gauntlet Cuff, 455 mm Length, Black
Mi Item #04777152
MFR #09-928

Mfr description
213321 ALPHATEC 09928 SIZE 10,0
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29.48/pr

Specifications

Dimensions

  • Glove Size
    10, X-Large
  • Length  
    455 mm
  • Thickness
    1.83 mm

Details

  • Coating Material
    Neoprene
  • Color
    Black
  • Cuff Type
    Gauntlet
  • Hand Type
    Pair
  • Lining Material
    Jersey
  • Lining Seams
    Seamless Lining
  • Material
    Neoprene
  • Product Line
    Neox
  • Standards Met
    AKL EN 374, AQL 1.0 (EN374), EN 374, EN 388 3111
  • Surface Finish
    Smooth
  • UPC_NO
    20076490004709
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)