Motion
MSTF505
Safety or Facility Sign or Label - Application: Accident Prevention, Message: AVOID A FALL USE HANDRAILS, 14 in High, 10 in Wide
Mi Item #04777493
MFR #MSTF505
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Safety or Facility Sign or Label - Application: Accident Prevention, Message: AVOID A FALL USE HANDRAILS, 14 in High, 10 in Wide
Mi Item #04777493
MFR #MSTF505

Mfr description
MSTF505VP 14X10 AVOID FALL SIGN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    14 in
  • Width
    10 in

Details

  • Application
    Accident Prevention
  • Color
    Black/Blue on White
  • Language
    English
  • Material
    Plastic
  • Message
    AVOID A FALL USE HANDRAILS
  • Message Or Symbol
    Message & Symbol
  • Message Subject
    Fall Protection
  • Reflective Or Glow In The Dark
    Neither
  • Shape
    Rectangle
  • Symbol Type
    Falling Person
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)