Motion
PKLB6879FRC

LINK-BELT
PKLB6879FRC

Pillow Block Ball Bearing Unit - 2-Bolt Base, 4-15/16 in Bore, Steel Material, Non-Expansion Bearing (Fixed)
Mi Item #04777711
MFR #PKLB6879FRC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
PKLB6879FRC

Pillow Block Ball Bearing Unit - 2-Bolt Base, 4-15/16 in Bore, Steel Material, Non-Expansion Bearing (Fixed)
Mi Item #04777711
MFR #PKLB6879FRC

Mfr description
PKLB6879FRC PILLOWBLK PK-LB6879FRC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base To Bore Centerline
    6.0000 in
  • Base Width
    6-7/8 in
  • Bolt Center To Center Length
    16.0000 to 17.1250 in
  • Bore Diameter
    4-15/16 in
  • Overall Height
    11.9375 in
  • Overall Length
    20.1250 in
  • Overall Width
    7.5000 in
  • Weight
    207 lbs

Details

  • Bore Type
    Straight
  • End Type
    Closed
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Housing Material
    Steel
  • Locking Device
    Adapter Mounted
  • Locking Type
    Adapter
  • Lubrication Type
    Lubrication Fitting
  • Max Rpm
    1950 rpm
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Operating Temperature Range
    -40 to +225 °F
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    166000 lbf
  • Radial Static Load Capacity
    228000 lbf
  • Series
    PKLB6800F
  • UPC_NO
    662327442095
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)