Motion
TS-300X12-TUFR

DODGE
TS-300X12-TUFR

TS Series Top Angle Take-Up Frame - Channel Bottom, 12.0000 in Travel, 21.6300 in Length, 5.2500 in Base
Mi Item #04777740
MFR #TS-300X12-TUFR
Price$762.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TS-300X12-TUFR

TS Series Top Angle Take-Up Frame - Channel Bottom, 12.0000 in Travel, 21.6300 in Length, 5.2500 in Base
Mi Item #04777740
MFR #TS-300X12-TUFR

Mfr description
089791 TS300X12-TUFR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$762.00/each

Specifications

Dimensions

  • Base Width  
    5.2500 in
  • Bolt Center To Center Length
    14.1300 in
  • Overall Length  
    21.6300 in
  • Rod Diameter
    1 in
  • Take Up Frame Size
    TS-300
  • Travel  
    12.0000 in
  • Weight
    21 lbs

Details

  • Bottom Type
    Channel Bottom
  • Country of Origin
    US
  • Finish Coating
    Uncoated
  • Frame Material
    Carbon Steel
  • Frame Type
    Telescoping
  • Manufacturer Catalog Number
    089791
  • Manufacturer Product Page
  • Product Type
    Pillow Block Take-Up Frames
  • Series
    TS
  • UPC_NO
    782476495053
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)