Motion
TS-400X12-TUFR

DODGE
TS-400X12-TUFR

TS Series Top Angle Take-Up Frame - Channel Bottom, 12.0000 in Travel, 29.7500 in Length, 7.5000 in Base
Mi Item #04777741
MFR #TS-400X12-TUFR
Price$1,269.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TS-400X12-TUFR

TS Series Top Angle Take-Up Frame - Channel Bottom, 12.0000 in Travel, 29.7500 in Length, 7.5000 in Base
Mi Item #04777741
MFR #TS-400X12-TUFR

Mfr description
089797 TS-400X12-TUFR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,269.20/each

Specifications

Dimensions

  • Base Width  
    7.5000 in
  • Bolt Center To Center Length
    20.0000 in
  • Overall Length  
    29.7500 in
  • Rod Diameter
    1-1/2 in
  • Take Up Frame Size
    TS-400
  • Travel  
    12.0000 in
  • Weight
    50 lbs

Details

  • Bottom Type
    Channel Bottom
  • Country of Origin
    US
  • Finish Coating
    Uncoated
  • Frame Material
    Carbon Steel
  • Frame Type
    Telescoping
  • Manufacturer Catalog Number
    089797
  • Manufacturer Product Page
  • Product Type
    Pillow Block Take-Up Frames
  • Series
    TS
  • UPC_NO
    782476509613
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)