Motion
SSEM20WW-CR

THOMSON (ALTRA)
SSEM20WW-CR

Closed Round Rail Ball Bushing - SSEM Series, 20 mm Shaft Diameter, 32 mm Outside Diameter, 45 mm Overall Length, 2800 N Load Capacity, Closed
Mi Item #04777778
MFR #SSEM20WW-CR
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
SSEM20WW-CR

Closed Round Rail Ball Bushing - SSEM Series, 20 mm Shaft Diameter, 32 mm Outside Diameter, 45 mm Overall Length, 2800 N Load Capacity, Closed
Mi Item #04777778
MFR #SSEM20WW-CR

Mfr description
SSEM20WW-CR BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Outside Diameter
    32 mm
  • Overall Length
    45 mm
  • Retaining Ring Groove Diameter
    31.200 / 31.590 mm
  • Shaft Diameter  
    20 mm

Details

  • Ball Options
    Corrosion Resistant
  • Bearing Material
    Steel Plastic
  • Bushing Type
    Ball Bushing
  • Clearance Alignment Type
    Self-Aligning
  • Closure Type
    Closed
  • Dynamic Load Capacity
    2800 N
  • Load Capacity
    2800 N
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Operating Temperature Range
    Maximum of +185 °F
  • Series
    SSEM
  • Static Load Capacity
    3080 N
  • Wiper Type
    Two Wipers
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)