Motion
12307
CHILL-ITS® Bandana, Tie Hat or Skull Cap - 6700, Personal Cooling, Pattern: None, Color: Blue, Size: Universal
MI ITEM #04777839
MFR #12307
Price$4.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CHILL-ITS® Bandana, Tie Hat or Skull Cap - 6700, Personal Cooling, Pattern: None, Color: Blue, Size: Universal
MI ITEM #04777839
MFR #12307

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$4.12/each

Specifications

Dimensions

  • Length
    10 in
  • Size
    Universal
  • Width
    3.5 in

Details

  • Closure Type
    Tie
  • Color
    Solid Blue
  • Country of Origin
    IDN
  • Description
    6700 Solid Blue Cooling Bandana - Polymer Crystals - Tie
  • Flame Resistant
    Not a Flame Resistant/Retardant Garment
  • Garment Type
    Bandana
  • Garment Use
    Personal Cooling
  • Group & Class
    Cooling
  • High Visibility
    Not a High Visibility Garment
  • Includes
    1 Cooling Bandana
  • Material
    Polymer
  • Pattern
    None
  • Product Line
    Chill-Its
  • Series
    Evaporative
  • UPC_NO
    720476123071

Overview

Mfr description
6700 EVAPORATIVE COOLING BANDANA - TIE,
  • The Chill-Its® 6700CT Cooling Bandana features polymer crystal cooling technology for relief in extreme heat. Lightweight and low-profile, this comfortable cotton bandana is perfect for wear around the neck or under hard hats. A tie closure in the back makes for an adjustable, snug fit on a variety of head sizes. Polymer crystals are a simple, effective and comfortable solution for heat stress prevention. Similar to how sweat cools the body, evaporative technologies use an external water source to draw heat away” helping to regulate body temperature while providing cool relief. When activated, this cooling head wrap is comfortable and refreshing for even the hottest days of the year. HOW TO ACTIVATE Soak in water for 2-5 minutes to activate. The embedded polymer crystals will retain water for up to four hours of cooling relief. Be careful not to over activate as that may cause the bandana too plump up to a size where it is no longer able to be comfortably worn.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought