Specifications
Dimensions
- Length1000 ft
- Tube Outer Diameter5/32 in
Details
- Burst PressureRefer to Burst Characteristics Chart by Clicking on the Manufacturer's Catalog Link
- Country of OriginUS
- Description KeywordReinforced - Air Only
- Fluid TypeAir
- Tube MaterialNylon (Polymide)
- Typical ApplicationsAir Brake, General Purpose Air
Overview
Mfr description
TIV03S-305 TUBING