Motion
CDU32-100D-M9BW

SMC CORP OF AMERICA
CDU32-100D-M9BW

Compact Air Cylinder - Long Stroke Type, 32 mm Bore, 100 mm Stroke, Through-Hole Mounting Type
Mi Item #04777986
MFR #CDU32-100D-M9BW
Price$212.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDU32-100D-M9BW

Compact Air Cylinder - Long Stroke Type, 32 mm Bore, 100 mm Stroke, Through-Hole Mounting Type
Mi Item #04777986
MFR #CDU32-100D-M9BW

Mfr description
CDU32-100D-M9BW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$212.16/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm
  • Overall Height
    40 mm
  • Overall Length
    179 mm
  • Overall Width
    62 mm
  • Port Size
    1/8 BSPT
  • Pull Force At 100 Psi
    454 N
  • Push Force At 100 Psi
    563 N
  • Rod Size
    M10x1.25
  • Rod Size / Thread
    M10x1.25 Male ISO
  • Stroke
    100 mm

Details

  • Auto-Switch
    Solid State, Gen. Purpose, 2 Wire, Horizontal
  • Compact Cylinder Type
    Long Stroke
  • Cushion Type
    Rubber Bumper
  • Cylinder Series
    CU
  • Manufacturer Catalog
  • Maximum Operating Pressure
    +0.7 Mpa2
  • Minimum Operating Pressure
    +0.05 MPa
  • Mounting Type
    Through-Hole
  • Operating Pressure Range
    +0.05 to +0.7 MPa
  • Operating Temperature Range
    -10 to +60 °C
  • Options Included
    Auto Switch, Magnetized
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    BSPT
  • Product Type
    Compact Air Cylinders
  • Proof Pressure
    +1.05 MPa
  • Rod Gender
    Male
  • Rod Thread Standard
    ISO
  • Rod Type
    Single Rod
  • Standards Met
    JIS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)