Motion
742303-3

MAKITA
742303-3

Sanding or Finishing Belt - 80 Grit, Aluminum Oxide Material, 21.0000 in Belt Length, 0.1250 in Belt Width
Mi Item #04778024
MFR #742303-3
Price$44.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MAKITA
742303-3

Sanding or Finishing Belt - 80 Grit, Aluminum Oxide Material, 21.0000 in Belt Length, 0.1250 in Belt Width
Mi Item #04778024
MFR #742303-3

Mfr description
742303-3 1-1/8X21 80GRIT BELTS (BX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$44.79/each

Specifications

Dimensions

  • Belt Length
    21 in
  • Belt Width
    1-3/8 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Application
    Metals, Plastics, Resins, Wood
  • Grit Number
    80
  • Manufacturer Upc Number
    088381-103800
  • Package Quantity
    10
  • Product Types
    Abrasive Belt
  • UPC_NO
    088381103800
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)