Motion
LEQM631
Safety or Facility Sign or Label - Application: Accident Prevention, Message: CAUTION-DO NOT OPERATE WITHOUT GUARD, 3-1/2 in High, 5 in Wide, Vinyl Backing Material
MI ITEM #04778128
MFR #LEQM631
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Safety or Facility Sign or Label - Application: Accident Prevention, Message: CAUTION-DO NOT OPERATE WITHOUT GUARD, 3-1/2 in High, 5 in Wide, Vinyl Backing Material
MI ITEM #04778128
MFR #LEQM631

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
LEQM631VSP CAUTION SIGN

Specifications

  • Application
    Accident Prevention
  • Message Subject
    Machine & Equipment Safety
  • Message Or Symbol
    Message Only
  • Message
    CAUTION-DO NOT OPERATE WITHOUT GUARD
  • Shape
    Rectangle
  • Material
    Vinyl
  • Language
    English
  • Reflective Or Glow In The Dark
    Neither
  • Color
    Black on Yellow
  • Height
    3-1/2 in
  • Width
    5 in
  • Number Of Sides
    1
  • Message Header
    Caution
  • Backing Material
    Vinyl
  • Mounting
    Adhesive Backed
  • Overall Length
    3-1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text