Motion
3601924
ISOTURN-Series SVJNR-Style Profiling Toolholder, 1" wide by 1" high Offset Shank, 6" overall length
Mi Item #04778195
MFR #3601924
Price$423.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ISOTURN-Series SVJNR-Style Profiling Toolholder, 1" wide by 1" high Offset Shank, 6" overall length
Mi Item #04778195
MFR #3601924

Mfr description
3601924 SVJNR 16-2.5F
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$423.50/each

Specifications

Dimensions

  • Back Of Bar To Cutting Edge
    1-1/4 in
  • Cutting Height
    1 in
  • Head Length
    1.19 in
  • Overall Length
    6 in
  • Shank Height
    1 in
  • Shank Width
    1 in

Details

  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand Cut
  • Full Toolholder Code
    SVJNR 16-2.5F
  • Insert Holding Method
    Screw Only
  • Modular Or Interchangeable Head
    No
  • Profiling Or Multi Dir Toolholder
    Profiling Toolholder
  • Rake
    Negative
  • Rake Angle
    -12 °, -6 °
  • Series
    ISOTURN
  • Straight Or Offset Shank
    Offset
  • Toolholder Style
    SVJNR
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)