Motion
5507273
ISOTURN-Series, IC9250 Grade, TiN/Al2O3/TiCN coated Carbide VNMG-Style Turning Insert, Diamond Shaped
MI ITEM #04778197
MFR #5507273
Price$34.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ISOTURN-Series, IC9250 Grade, TiN/Al2O3/TiCN coated Carbide VNMG-Style Turning Insert, Diamond Shaped
MI ITEM #04778197
MFR #5507273

Mfr description
5507273 VNMG 2.5-1-NF IC9250
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$34.83/each

Specifications

Dimensions

  • Corner Radius
    0.4 mm
  • Included Angle
    35 °
  • Inscribed Circle
    7.15 mm
  • Length
    12.4 mm
  • Relief Angle
    0 °
  • Thickness
    3.9 mm

Details

  • Application
    Turning
  • Chipbreaker
    NF
  • Cutting Direction
    Right Hand Cut
  • Finish Coating
    TiN/Al2O3/TiCN
  • Full Insert Style Code
    VNMG 12T304
  • Insert Style
    VNMG
  • Manufacturer Grade
    IC9250
  • Material
    Carbide
  • Series
    ISOTURN
  • Shape
    Diamond

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)