Motion
749.11.31

REXNORD INC
749.11.31

MCC® Flat Top Conveyor Chain Component - Side Flexing, 84 mm Width, 25.4 mm Pitch
Mi Item #04778220
MFR #749.11.31
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
749.11.31

MCC® Flat Top Conveyor Chain Component - Side Flexing, 84 mm Width, 25.4 mm Pitch
Mi Item #04778220
MFR #749.11.31

Mfr description
749.11.31 FGM1050 K84MM XLG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Or Flight Width  
    84 mm
  • Chain Pitch  
    25.4 mm
  • Flight Thickness
    8.7 mm
  • Guide Clearance Straight
    44.5 mm
  • Minimum Backflex Radius
    130 mm
  • Pin Diameter
    7 mm
  • Weight
    0.11 lbs
  • Weight per Foot
    1.86 kg/m

Details

  • Chain Type
    MatTop Chain
  • Component Style
    Side Flexing
  • Flight Color
    Green
  • Operating Temperature Range
    -40 to +150 (Wet) °F, -40 to +180 (Dry) °F
  • Pin Material
    Stainless Steel
  • Standards Met
    FDA
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)