Motion
H2403
Hex Flush-Style Grease Fitting, Head Angle: Straight, Fitting Thread Size: M8x1, Material: Stainless Steel
Mi Item #04778366
MFR #H2403
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hex Flush-Style Grease Fitting, Head Angle: Straight, Fitting Thread Size: M8x1, Material: Stainless Steel
Mi Item #04778366
MFR #H2403

Mfr description
H2403 (DIN3405 D1 8MMX1.0 FITTING)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Fitting Thread Size
    M8x1
  • Head Angle
    Straight
  • Hex Size
    9 mm
  • Operating Pressure
    8000 psi
  • Overall Height
    9.5 mm
  • Shank Length
    6.5 mm

Details

  • Fitting Thread Type
    Metric
  • Material
    Stainless Steel
  • Type
    Hex Flush-Style Grease Fitting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)