Motion
4005050
400-Series Carbide-Tipped Chucking Reamer, 0.505" Diameter, Straight Flutes, Straight Shank Type
MI ITEM #04778438
MFR #4005050
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
400-Series Carbide-Tipped Chucking Reamer, 0.505" Diameter, Straight Flutes, Straight Shank Type
MI ITEM #04778438
MFR #4005050

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
4005050 .505 CT RMR STRT SHK/STRT F

Specifications

  • Reamer Diameter
    0.505 in
  • Reamer Type
    Chucking Reamer
  • Flute Type
    Straight
  • Material
    Carbide-Tipped
  • Finish Coating
    Uncoated
  • Shank Type
    Straight
  • Cutting Direction
    Right Hand Cut
  • Series
    400
  • Reamer Diameter Decimal Equivalent
    0.505 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text