Motion
LW210
Law Safety Glasses - Clear Lens, Transparent Frame/Temple Color, Polycarbonate, Universal Size
Mi Item #04778621
MFR #LW210
Price$4.22/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Law Safety Glasses - Clear Lens, Transparent Frame/Temple Color, Polycarbonate, Universal Size
Mi Item #04778621
MFR #LW210

Mfr description
LW210 LAW 2 CLEAR LENS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.22/pr

Specifications

Dimensions

  • Size
    Universal
  • Weight
    0.90 lbs

Details

  • Approval Listing Regulations
    ANSI Z87+, CAN/CSA Z94.3, CE EN 166
  • Fits Over Eyeglasses
    Does Not Accommodate Eyeglasses
  • Frame Style
    Frameless
  • Frame Temple Color
    Transparent
  • Lens Color
    Clear
  • Lens Color Family
    Clear
  • Lens Material
    Polycarbonate
  • Lens Style
    Single
  • Logo
    Law
  • Product Line
    Law
  • Specialty Features
    Side Shields
  • Temple Adjustment
    Non-Adjustable Temples
  • Temple Color
    Transparent
  • Temple Style
    Bayonet
  • Type
    Safety Glasses
  • UPC_NO
    766868652101
  • UV Protection
    Provides UV Protection
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)