Motion
NT-25
Rod End Nut - For use with Auto-Switch Bracket, 250 mm Bore
Mi Item #04778720
MFR #NT-25
Price$24.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rod End Nut - For use with Auto-Switch Bracket, 250 mm Bore
Mi Item #04778720
MFR #NT-25

Mfr description
NT-25 NUT, ROD END
  • Rod end nut
  • Applicable series: CS1
  • Applicable bore sizes: 125, 140, 160, 180, 200, 250, 300
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24.85/each

Specifications

Dimensions

  • Cylinder Size
    250 mm
  • Thread Size
    M16x1.5

Details

  • Cylinder Application Type
    Air Cylinder
  • For Use With
    Auto-Switch Bracket
  • Hardware Type
    Rod End Nut
  • Mounting Type
    Rod End
  • Replacement Part Type
    Rod End
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)