Motion
SSFS-O-L
High-Visibility Vest - Size: Large, ANSI Class: 2, Hi-Vis Orange
MI ITEM #04778771
MFR #SSFS-O-L
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
High-Visibility Vest - Size: Large, ANSI Class: 2, Hi-Vis Orange
MI ITEM #04778771
MFR #SSFS-O-L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SSFS-O-L SURVEYOR VEST

Specifications

  • Garment Type
    High-Visibility
  • Garment Use
    Surveyor's Vest
  • ANSI Class
    2
  • Front Closure
    Zipper
  • Material
    Polyester
  • Material Composition
    Solid
  • Vest Color
    Hi-Vis Orange
  • Number Of Horizontal Stripes
    2
  • Legend
    None
  • Number Of Pockets
    12
  • Size
    L
  • Product Line
    Deluxe
  • Pattern
    None
  • Stripe Width
    2 in
  • Approval Listing Regulations
    ANSI 107-2004
  • Additional Details
    Fully Dielectric
  • Product Type
    High-Visibility Vests

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text