Motion
85353-3
Centro-Matic SL-32-Series Injector without Manifold, 3 Outlets, Injector Outlet Size: 6mm
MI ITEM #04778872
MFR #85353-3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Centro-Matic SL-32-Series Injector without Manifold, 3 Outlets, Injector Outlet Size: 6mm
MI ITEM #04778872
MFR #85353-3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
85353-3 SL32 METRIC INJECTOR

Specifications

  • Type
    Injector without Manifold
  • Number Of Outlets
    3
  • Injector Outlet Size
    6 mm
  • Overall Height
    3-11/16 in
  • Overall Width
    3-1/4 in
  • Series
    SL-32
  • Product Type
    Grease Injectors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text