Motion
BVF040604
BVF040604
MI ITEM #04778987
MFR #BVF040604
Price$132.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BVF040604
MI ITEM #04778987
MFR #BVF040604

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$132.38/each

Specifications

Dimensions

  • Flange Diameter
    0.5000 in
  • Inside Diameter
    0.2500 in
  • Maximum P Value
    4900
  • Maximum PV Value
    300000
  • Outside Diameter
    0.3750 in
  • Overall Length
    0.2500 in
  • Weight
    0.0011 lbs

Details

  • Bushing Material
    Vespel
  • Bushing Type
    Flanged
  • Manufacturer Catalog
  • Max V Value
    3000 sfpm
  • Operating Temperature Range
    Min -400 ºF
  • Product Type
    Die & Mold Plain-Bearings
  • UPC_NO
    717905087851

Overview

Mfr description
BVF040604

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought