Motion
FF-401

3M
FF-401

Papr & Supplied Air (sar) Headgear - PAPR and SAR Compatibility
Mi Item #04779080
MFR #FF-401
Price$683.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
FF-401

Papr & Supplied Air (sar) Headgear - PAPR and SAR Compatibility
Mi Item #04779080
MFR #FF-401

Mfr description
89418 FF401 S FULL FACE RESPIRATOR
  • For industrial/occupational use only. Not for consumer sale or use.
  • Scotchgard protection paint and stain resistant lens cause some liquids to bead up so they can be wiped off easily
  • Large lens provides a wide field of view for excellent visibility
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$683.70/each

Specifications

Dimensions

  • Weight
    7.6 lb

Details

  • Available Attachments
    2000 Series Filters, 5000 Series Filters, 7000 Series Filters, 6000 Series Cartridges
  • Headgear Material
    Silicone
  • Headgear Type
    Full Facepiece
  • Lens Material
    Silicone
  • Manufacturer Stock Number
    70071510773
  • Manufacturer Upc Number
    50051135894182
  • Papr Or Sar Comp
    PAPR and SAR
  • Product Line
    Ultimate FX
  • Series/System Compatibility
    FF
  • Standards Met
    ANSI Z87.1-2010, NIOSH approved
  • Suspension
    6 Point Strap
  • UPC_NO
    50051135894182
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)