Motion
226 FG
Multipurpose Grease - High Temperature, 2 NLGI Grade, 1 kg, Jar, White Color
MI ITEM #04779093
MFR #226 FG
List Price$629.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Multipurpose Grease - High Temperature, 2 NLGI Grade, 1 kg, Jar, White Color
MI ITEM #04779093
MFR #226 FG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$629.28/each for your price

Overview

Mfr description
0123638 KRYTOX CORR 226FG - 1 KG JAR

Specifications

  • Application
    Multipurpose
  • Type
    High Temperature
  • NLGI Grade
    2
  • Container Size
    1 kg
  • Food Grade
    Food Grade
  • Certification
    NSF H1
  • Color
    White
  • Temperature Range
    -33 to +500 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text