Motion
LF880M-K750

SYSTEM PLAST
LF880M-K750

Table Top Chain - Side Flexing, 7.5000 in Flight Width, 1.5000 in Chain Pitch, LF Flight Material, Brown Color
MI ITEM #04779106
MFR #LF880M-K750
Your Price$61.61/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
LF880M-K750

Table Top Chain - Side Flexing, 7.5000 in Flight Width, 1.5000 in Chain Pitch, LF Flight Material, Brown Color
MI ITEM #04779106
MFR #LF880M-K750

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$61.61/ft(List $70.85)

Overview

Mfr description
LF880M-K750 CONV. CHAIN
  • LF (brown in color) acetal material is commonly used in the market and offers an improved coefficient of friction and is suitable for use in high speed applications. Special austenitic stainless steel pins with higher tensile strength and improved surface hardness.

Specifications

  • Chain Type
    Table Top Chain
  • Component Style
    Side Flexing
  • Chain Or Flight Width
  • Chain Pitch
  • Flight Material
    LF
  • Flight Color
    Brown
  • Flight Thickness
    0.1600 in
  • Minimum Backflex Radius
    50 mm
  • Pin Diameter
    0.2800 in
  • Pin Material
    SPM
  • Manufacturer Product Page
  • Manufacturer Catalog
  • CAD Drawing
  • Minimum Sideflex Radius
    500 mm
  • Manufacturer Catalog Number
    LF880M-K750
  • Weight
    1.07 lb
  • Weight per Foot
    0.21 lbs
  • Manufacturer Upc Number
    726166186074
  • UPC_NO
    726166186074
  • Chain Material
    Low Friction Tan

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text