Motion
LF882M-K750

SYSTEM PLAST
LF882M-K750

11487 SYS CHAIN PLASTIC
MI ITEM #04779109
MFR #LF882M-K750
Price$96.33/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
LF882M-K750

11487 SYS CHAIN PLASTIC
MI ITEM #04779109
MFR #LF882M-K750

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$96.33/ft

Specifications

Dimensions

  • Chain Or Flight Width  
    7.5000 in
  • Chain Pitch  
    1.5000 in
  • Flight Thickness
    0.1900 in
  • Minimum Backflex Radius
    50 mm
  • Minimum Sideflex Radius
    610 mm
  • Pin Diameter
    0.3100 in
  • Weight
    1.45 lb

Details

  • CAD Drawing
  • Chain Type
    Table Top Chain
  • Component Style
    Side Flexing
  • Flight Color
    Brown
  • Flight Material
    LF
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    LF882M-K750
  • Manufacturer Product Page
  • Manufacturer Upc Number
    726166186104
  • Pin Material
    SPM

Overview

Mfr description
LF882M-K750
  • LF (brown in color) acetal material is commonly used in the market and offers an improved coefficient of friction and is suitable for use in high speed applications. Special austenitic stainless steel pins with higher tensile strength and improved surface hardness.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought