Overview
Mfr description
XPG882M-K750 CONV. CHAIN
- Heavy-duty, large flat surface, low coefficient of friction
- Due to a larger hinge and pin size, plus a well balanced distribution of materials, the 882 bevel chain has excellent load carrying capacity, comparable with that of the 821 chain’s double hinge design
- Standard widths include 10" sizes, making it compatible with the 821 series
- Magnetic chains (M style) are securely retained in the curve by magnets embedded in the chain track material
- No tabs or bevels, so they can be easily removed for maintenance or cleaning, without dismantling the chain
- High friction surface chains with thermoplastic rubber pads (VG style) offer a higher tensile strength and are ideal where heavier and larger products are conveyed and for incline or decline conveyors
Help us improve this product