1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
VIDMAR BY STANLEY
RP2102AL
Tool Cabinet - 7 Drawers, 30 in Wide, 27-3/4 in Deep, 44 in High, Blue, Top Chest
MI ITEM #
04779162
MFR #
RP2102AL
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Tool Storage
Tool Chests, Cabinets and Workbenches
VIDMAR BY STANLEY RP2102AL
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VIDMAR BY STANLEY
RP2102AL
Tool Cabinet - 7 Drawers, 30 in Wide, 27-3/4 in Deep, 44 in High, Blue, Top Chest
MI ITEM #
04779162
MFR #
RP2102AL
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
RP2102AL CABINET VIDAMR GRAY 7 DRAWER
Specifications
Type
Top Chest
Number Of Drawers
7
Width
30 in
Depth
27-3/4 in
Color
Blue
Height
44 in
Weight Capacity
400 lbs
Length
30 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data