Motion
713STW
ThermaStat® Insulated Uncoated Glove - L or Size 9 Size, Knit Wrist Cuff, 13 Gauge, Lycra/Thermostat Yarn Material
Mi Item #04779170
MFR #713STW
Price$3.98/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ThermaStat® Insulated Uncoated Glove - L or Size 9 Size, Knit Wrist Cuff, 13 Gauge, Lycra/Thermostat Yarn Material
Mi Item #04779170
MFR #713STW

Mfr description
713STW WHITE 100% THERMASTAT INSULATED L
  • Seamless construction for a comfortable fit
  • Thermastat® helps keep moisture away from the hands, keeping hands warm, dry and comfortable
  • Ambidextrous pattern permits glove to be worn on either hand, extending wear and reducing costs
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.98/pr

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Length  
    9-3/4 in
  • Size
    L

Details

  • Additional Details
    Can be used as a glove or as a glove liner in cold weather applications.
  • Application
    Cold Protection
  • Color
    White
  • Country of Origin
    Mexico
  • Cuff Style
    Knit Wrist
  • Cuff Type
    Knit Wrist
  • Description
    Can be used as a glove or as a glove liner in cold weather applications.
  • Description Keyword
    Protection From Cold
  • Finger Coverage
    Full
  • Hand Type
    Ambidextrous
  • Knit Gauge
    13
  • Manufacturer Upc Number
    662909006776
  • Material
    Lycra/Thermostat Yarn
  • Material Type
    Knit Gloves - Non Coating
  • Product Line
    ThermaStat
  • Spec Sheet
  • Type
    Seamless Knit ThermaStat Glove
  • UPC_NO
    662909006776
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)