Overview
Mfr description
712SKBSGT/S HEAVY WEIGHT 7 GAUGE GRAY CO
- Seamless knit shell is comfortable and flexible
- Double-sided PVC dots provide enhanced grip and extra cut and abrasion resistance
- Reinforced thumb crotch has been extended up the index finger for additional protection and longer wear life
- Knit Wrist helps prevent dirt and debris from entering the glove
Specifications
- Glove SizeS or Size 7
- SizeS
- MaterialCotton, Polyester
- Material TypeKnit Gloves - Coated
- Coating CoverageDotted Both Sides
- Lining MaterialCotton, Polyester
- Protection TypeGeneral Protection
- Cuff TypeElastic
- Finger CoverageFull
- Reflective Or High VisibilityNeither
- ApplicationGeneral Purpose
- ColorGrey
- Hand TypePair
- Lining SeamsSeamless Lining
- Thumb StyleWing
- Grip PatternDot
- Standards Met29 CFR 1910.138
- Coating MaterialPVC
- Length
- Liner MaterialCotton Polyester
- Knit Gauge7
- Manufacturer Upc Number662909007216
- DescriptionUsed in warehousing and package handling, general assembly, light duty general work situations, construction and bottle handling.
- Spec Sheet
- Additional DetailsUsed in warehousing and package handling, general assembly, light duty general work situations, construction and bottle handling.
- Description KeywordSeamlessGlove Coated
- UPC_NO662909007216
- Cuff StyleKnit Wrist
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data