Motion
712SKBSGT/XL
Seamless Knit for General Duty - XL or Size 10 Size, PVC Coated, Elastic Cuff, 7 Gauge, Cotton, Polyester Material
Mi Item #04779175
MFR #712SKBSGT/XL
Price$3.28/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Seamless Knit for General Duty - XL or Size 10 Size, PVC Coated, Elastic Cuff, 7 Gauge, Cotton, Polyester Material
Mi Item #04779175
MFR #712SKBSGT/XL

Mfr description
712SKBSGT/XL HEAVY WEIGHT 7 GAUGE GRAY C
  • Seamless knit shell is comfortable and flexible
  • Double-sided PVC dots provide enhanced grip and extra cut and abrasion resistance
  • Reinforced thumb crotch has been extended up the index finger for additional protection and longer wear life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.28/pr

Specifications

Dimensions

  • Glove Size
    XL or Size 10
  • Length  
    57.15 cm
  • Men'S Size
    XL
  • Size
    XL
  • Women's Size
    XL

Details

  • Additional Details
    Used in warehousing and package handling, general assembly, light duty general work situations, construction and bottle handling.
  • Anti Slip Grip
    Yes
  • Application
    Warehousing, Construction, Manufacturing
  • Back Material
    Cotton & Cotton Blend
  • Coated Design
    Palm, Fingers
  • Coating Coverage
    Dotted Both Sides
  • Coating Material
    PVC
  • Color
    Grey
  • Cuff Style
    Knit Wrist
  • Cuff Type
    Elastic
  • Cut
    Cut Resistant
  • Description
    Used in warehousing and package handling, general assembly, light duty general work situations, construction and bottle handling.
  • Description Keyword
    SeamlessGlove Coated
  • Duty Type
    Heavy Duty
  • Finger Coverage
    Full
  • Glove Pattern
    Seamless Knit
  • Grip Pattern
    Dot
  • Hand Type
    Pair
  • Industry Use
    Warehousing, Construction, Manufacturing
  • Insulated
    No
  • Knit Gauge
    7
  • Liner Color
    Gray
  • Liner Material
    Cotton Polyester
  • Lining Material
    Cotton Blend
  • Lining Seams
    Seamless Lining
  • Lint Free
    No
  • Manufacturer Catalog Number
    712 SKBSGT/XL
  • Manufacturer Upc Number
    662909007247
  • Material
    Cotton, Polyester
  • Material Type
    Knit Gloves - Coated
  • Palm Features
    Dotted
  • Product Line
    PIP
  • Protection Type
    General Protection
  • Reflective Or High Visibility
    Neither
  • Seamless
    Yes
  • Series
    PIP
  • Spec Sheet
  • Standards Met
    29 CFR 1910.138
  • Supported Or Unsupported
    Supported
  • Thumb Style
    Wing
  • Type
    Coated
  • UPC_NO
    662909007247
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)