Overview
Mfr description
715SNFTK/L BLACK MICRO FOAM NITRILE 3/4
- Seamless knit nylon construction provides comfort without sacrificing dexterity
- Foam Nitrile coatings are breathable and durable, designed with a cell structure that disperse fluids on contact for an improved grip
- Knit Wrist helps prevent dirt and debris from entering the glove
- Color coded hems for easy size identification
- Washable, resistant to chemicals, water, and ultraviolet light
Specifications
- Glove SizeL or Size 9
- SizeL
- MaterialNylon
- Material TypeKnit Gloves - Coated
- Coating CoveragePalm & Over Knuckles
- Lining MaterialNylon
- Protection TypeGeneral Protection
- Cuff TypeElastic
- Finger CoverageFull
- Reflective Or High VisibilityNeither
- ApplicationGeneral Purpose
- ColorGrey
- Hand TypePair
- Thumb StyleWing
- Grip PatternFoam
- Standards Met29 CFR 1910.138, EN 388 = 4141
- Coating MaterialFoam Nitrile
- Length
- Liner MaterialNylon
- Knit Gauge15
- Manufacturer Upc Number662909073129
- DescriptionIdeal for handling and assembly of parts and materials, equipment maintenance and repair, parts cleaning, and fastening and anchoring.
- EN3884141
- Spec Sheet
- Additional DetailsIdeal for handling and assembly of parts and materials, equipment maintenance and repair, parts cleaning, and fastening and anchoring.
- Description KeywordSeamlessGlove Coated
- UPC_NO662909073129
- Cuff StyleKnit Wrist
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data