Motion
715SNFTP/XXL
Seamless Knit Nylon Glove with Nitrile Coated Foam Grip on Palm & Fingers
MI ITEM #04779199
MFR #715SNFTP/XXL
List Price$5.00/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Seamless Knit Nylon Glove with Nitrile Coated Foam Grip on Palm & Fingers
MI ITEM #04779199
MFR #715SNFTP/XXL

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$5.00/pr for your price

Overview

Mfr description
715SNFTP/XXL BLACK MICRO FOAM NITRILE PA
  • Seamless knit nylon construction provides comfort without sacrificing dexterity
  • Foam Nitrile coatings are breathable and durable, designed with a cell structure that disperse fluids on contact for an improved grip
  • Touchscreen compatible to allow the user to operate a touch screen phone or device without removing gloves
  • Knit Wrist helps prevent dirt and debris from entering the glove
  • Color coded hems for easy size identification
  • Washable, resistant to chemicals, water, and ultraviolet light

Specifications

  • Glove Size
    XXL or Size 11
  • Size
    2XL
  • Material
    Nylon
  • Material Type
    Knit Gloves - Coated
  • Coating Coverage
    Palm & Fingers
  • Lining Material
    Nylon, Spandex
  • Protection Type
    General Protection
  • Cuff Type
    Elastic
  • Finger Coverage
    Full
  • Reflective Or High Visibility
    Neither
  • Application
    General Purpose
  • Color
    Grey
  • Hand Type
    Pair
  • Grip Pattern
    Foam
  • Standards Met
    29 CFR 1910.138, EN 388 = 4141
  • Coating Material
    Foam Nitrile
  • Length
  • Liner Material
    Nylon
  • Knit Gauge
    15
  • Manufacturer Upc Number
    662909073204
  • Description
    Ideal for handling and assembly of parts and materials, equipment maintenance and repair, parts cleaning, and fastening and anchoring.
  • EN388
    4141
  • Spec Sheet
  • Additional Details
    Ideal for handling and assembly of parts and materials, equipment maintenance and repair, parts cleaning, and fastening and anchoring.
  • Description Keyword
    SeamlessGlove Coated
  • UPC_NO
    662909073204
  • Cuff Style
    Knit Wrist

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text