Motion
701CRNF/L
Zone Defense™ Seamless Knit for General Duty - L or Size 9 Size, Nitrile Coated, Knitwrist Cuff, 15 Gauge, Nylon Material
Mi Item #04779205
MFR #701CRNF/L
Price$4.57/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Zone Defense™ Seamless Knit for General Duty - L or Size 9 Size, Nitrile Coated, Knitwrist Cuff, 15 Gauge, Nylon Material
Mi Item #04779205
MFR #701CRNF/L

Mfr description
701CRNF/L 15 GA. RED NYLON SHELL WITH GR
  • Seamless one-piece nylon shell offers increased comfort, finger dexterity and breathability
  • Foam Nitrile coatings are breathable and durable, designed with a cell structure that disperse fluids on contact for an improved grip
  • Knit Wrist helps prevent dirt and debris from entering the glove
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.57/pr

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Length  
    38.862 cm
  • Men'S Size
    L
  • Size
    L
  • Women's Size
    L

Details

  • Additional Details
    Ideal for handling and assembly of parts and materials, equipment maintenance and repair, parts cleaning, and fastening and anchoring.
  • Ansi Isea Abrasion Resistance Level
    Level 3
  • Anti Slip Grip
    Yes
  • Application
    Manufacturing, Assembly, Automotive, Maintenance
  • Back Material
    Synthetic
  • Coated Design
    Palm, Fingers
  • Coating Coverage
    Palm & Fingers
  • Coating Material
    Nitrile
  • Color
    Red
  • Cuff Style
    Knit Wrist
  • Cuff Type
    Knitwrist
  • Description
    Ideal for handling and assembly of parts and materials, equipment maintenance and repair, parts cleaning, and fastening and anchoring.
  • Description Keyword
    SeamlessGlove Coated
  • Duty Type
    Economy
  • EN388
    3132
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Seamless Knit
  • Grip Pattern
    Foam
  • Hand Type
    Pair
  • Industry Use
    Manufacturing, Assembly, Automotive, Maintenance
  • Insulated
    No
  • Knit Gauge
    15
  • Laundering Capability
    Washable
  • Liner Color
    Red
  • Liner Material
    Nylon
  • Lining Material
    Nylon
  • Lining Seams
    Seamless
  • Manufacturer Catalog Number
    701 CRNF/L
  • Manufacturer Upc Number
    662909073372
  • Material
    Nylon
  • Material Type
    Knit Gloves - Coated
  • Palm Features
    Foam Nitrile Coated
  • Product Line
    G Tek
  • Protection Type
    General Purpose, Abrasion, Puncture
  • Reflective Or High Visibility
    No
  • Seamless
    Yes
  • Series
    G-Tek
  • Spec Sheet
  • Standards Met
    29 CFR 1910.138
  • Supported Or Unsupported
    Supported
  • Type
    Cut Resistant
  • UPC_NO
    662909073372
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)