Motion
3620/L
MI ITEM #04779251
MFR #3620/L
List Price$180.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #04779251
MFR #3620/L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$180.61/each for your price

Overview

Mfr description
3620/L POSI WEAR BA MICROPOROUS LAB COAT
  • PosiWear BA: Breathable Advantage - Proprietary technology against dry particulates and liquid sprays without sacrificing breathability
  • Snap front lab coat with chest and hip pockets for extra storage
  • Full length coverage to thigh
  • Extremely low linting
  • Latex Free
  • ASTM 1670 standard for blood penetration
  • NFPA 99 Antistatic test
  • One time use product

Specifications

  • Garment Type
    Lab Coat
  • Garment Use
    General Purpose
  • Flame Resistant
    Not a Flame Resistant/Retardant Garment
  • Wrist Closure
    Open Wrists
  • Front Closure
    Snap Front
  • Material
    Polyethylene, Polypropylene
  • Color
    White
  • Features
    PosiWear BA: Breathable Advantage - Proprietary technology against dry particulates and liquid sprays without sacrificing breathability
  • Number Of Pockets
    2
  • Product Line
    PosiBA
  • Length
    40.64 cm
  • Approval Listing Regulations
    ANSI, ASTM 1670, NFPA 99
  • Additional Details
    Low Lint
  • Product Type
    Disposable Lab Coats & Smocks

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text