Motion
3620/XL
Mi Item #04779253
MFR #3620/XL
Price$180.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #04779253
MFR #3620/XL

Mfr description
3620/XL POSI WEAR BA MICROPOROUS LAB COA
  • PosiWear BA: Breathable Advantage - Proprietary technology against dry particulates and liquid sprays without sacrificing breathability
  • Snap front lab coat with chest and hip pockets for extra storage
  • Full length coverage to thigh
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$180.61/each

Specifications

Dimensions

  • Length
    40.64 cm

Details

  • Additional Details
    Low Lint
  • Approval Listing Regulations
    ANSI, ASTM 1670, NFPA 99
  • Color
    White
  • Features
    PosiWear BA: Breathable Advantage - Proprietary technology against dry particulates and liquid sprays without sacrificing breathability
  • Flame Resistant
    Not a Flame Resistant/Retardant Garment
  • Front Closure
    Snap Front
  • Garment Type
    Lab Coat
  • Garment Use
    General Purpose
  • Material
    Polyethylene, Polypropylene
  • Number Of Pockets
    2
  • Product Line
    PosiBA
  • Product Type
    Disposable Lab Coats & Smocks
  • Wrist Closure
    Open Wrists
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)