Motion
3617/2XL
PosiWear BA Microporous White Shirt
Mi Item #04779264
MFR #3617/2XL
Price$266.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PosiWear BA Microporous White Shirt
Mi Item #04779264
MFR #3617/2XL

Mfr description
3617/2XL POSI WEAR BA MICROPOROUS WHITE
  • PosiWear BA: Breathable Advantage - Proprietary technology against dry particulates and liquid sprays without sacrificing breathability
  • Snap buttons for quick donning
  • Professional collar
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$266.59/each

Specifications

Dimensions

  • Length
    40.64 cm
  • Weight
    6.4 kg

Details

  • Additional Details
    Professional Collar
  • Approval Listing Regulations
    29 CFR 1910.138, ASTM 1670, NFPA 99
  • Color
    White
  • Description
    PosiWear Breathable Advantage is made from PolyBreathe light material which provides the optimum balance between protection and comfort. Good for use in manufacturing, pressure washing, painting, resurfacing or fiberglass handling
  • Garment Use
    General Purpose
  • Manufacturer Upc Number
    662909361103
  • Material
    Polyethylene, Polypropylene
  • Product Line
    PosiWear BA
  • Seam
    Serged
  • Shirt Style
    Snap Front
  • Sleeve Style
    Long Sleeve
  • UPC_NO
    662909361103
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)