Motion
3617/3XL
PosiWear BA Microporous White Shirt
MI ITEM #04779265
MFR #3617/3XL
List Price$266.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PosiWear BA Microporous White Shirt
MI ITEM #04779265
MFR #3617/3XL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$266.59/each for your price

Overview

Mfr description
3617/3XL POSI WEAR BA MICROPOROUS WHITE
  • PosiWear BA: Breathable Advantage - Proprietary technology against dry particulates and liquid sprays without sacrificing breathability
  • Snap buttons for quick donning
  • Professional collar
  • ASTM 1670 standard for blood penetration
  • NFPA 99 Antistatic test
  • Extremely low linting
  • One time use product

Specifications

  • Sleeve Style
    Long Sleeve
  • Garment Use
    General Purpose
  • Material
    Polyethylene, Polypropylene
  • Shirt Style
    Snap Front
  • Color
    White
  • Product Line
    PosiWear BA
  • Seam
    Serged
  • Length
    40.64 cm
  • Description
    PosiWear Breathable Advantage is made from PolyBreathe light material which provides the optimum balance between protection and comfort. Good for use in manufacturing, pressure washing, painting, resurfacing or fiberglass handling
  • Approval Listing Regulations
    29 CFR 1910.138, ASTM 1670, NFPA 99
  • UPC_NO
    662909361110
  • Manufacturer Upc Number
    662909361110
  • Additional Details
    Professional Collar
  • Weight
    14.54 kg

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text