Motion
3622
Posi-Wear BA White Apron 28 X 36
Mi Item #04779274
MFR #3622
Price$1.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Posi-Wear BA White Apron 28 X 36
Mi Item #04779274
MFR #3622

Mfr description
3622 POSI WEAR BA MICROPOROUS WHITE APRO
  • Disposable
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.49/each

Specifications

Dimensions

  • Length
    33.528 cm
  • Width
    22.352 cm

Details

  • Additional Details
    Low Lint
  • Color
    White
  • Description
    Posi-Wear BA White Apron 28 X 36 58 gsm
  • Description Keyword
    Disposable Clothing
  • Features
    PosiWear BA: Breathable Advantage - Proprietary technology against dry particulates and liquid sprays without sacrificing breathability
  • Garment Type
    Bib Apron
  • Garment Use
    Disposable
  • Manufacturer Upc Number
    662909361196
  • Material
    Polyethylene/Polypropylene
  • Number Of Pockets
    0
  • Product Line
    PosiBA
  • Spec Sheet
  • UPC_NO
    662909361196
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)