Motion
3612
PosiWear BA White 18" Sleeve
MI ITEM #04779275
MFR #3612
Price$0.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PosiWear BA White 18" Sleeve
MI ITEM #04779275
MFR #3612

Mfr description
3612 POSI WEAR BA MICROPOROUS WHITE 18"
  • PosiWear® Breathable Advantage® material for all-day comfort
  • Protects against small dry particulates, light spray and liquid splash
  • Elastic openings designed to fit most sizes
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$0.65/each

Specifications

Dimensions

  • Length
    48.26 cm
  • Width
    20.32 cm

Details

  • Additional Details
    Serged Seam
  • Approval Listing Regulations
    ASTM 1670, NFPA 99
  • Closure Type
    Elastic
  • Color
    White
  • Description
    PosiWear Breathable Advantage is made from PolyBreathe light material which provides the optimum balance between protection and comfort. Good for use in manufacturing, pressure washing, painting, resurfacing or fiberglass handling.
  • Description Keyword
    Disposable Clothing
  • Features
    PosiWear® Breathable Advantage® material for all-day comfort
  • Garment Type
    General Purpose
  • Includes Thumb Hole
    Does Not Have Thumb Hole
  • Manufacturer Upc Number
    662909361202
  • Material
    Polyethylene/Polypropylene
  • Product Line
    PosiBA
  • Spec Sheet

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)