Motion
3613
PosiWear BA White Shoe Cover
Mi Item #04779276
MFR #3613
Price$0.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PosiWear BA White Shoe Cover
Mi Item #04779276
MFR #3613

Mfr description
3613 POSI WEAR BA MICROPOROUS WHITE SHOE
  • Elastic band at the top of shoe
  • NFPA 99 Antistatic test
  • ASTM 1670 standard for blood penetration
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$0.60/each

Specifications

Dimensions

  • Height
    23.368 cm
  • Weight
    3.497 kg

Details

  • Additional Details
    PosiWear Breathable Advantage is made from PolyBreathe light material which provides the optimum balance between protection and comfort. Good for use in manufacturing, pressure washing, painting, resurfacing or fiberglass handling.
  • Closure Type
    Elastic
  • Color
    White
  • Footwear Type
    Shoe Cover
  • Manufacturer Upc Number
    662909361219
  • Material
    Polyethylene, Polypropylene
  • Product Line
    PosiWear BA
  • Protection Features Applications
    Anti-Static
  • Standards Met
    29 CFR 1910.132, ASTM 1670, NFPA 99
  • UPC_NO
    662909361219
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)