Motion
3614
PosiWear BA Boot Cover
Mi Item #04779277
MFR #3614
Price$0.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PosiWear BA Boot Cover
Mi Item #04779277
MFR #3614

Mfr description
3614 POSI WEAR BA MICROPOROUS WHITE 18"
  • Elastic band at the top of shoe
  • NFPA 99 Antistatic test
  • ASTM 1670 standard for blood penetration
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$0.99/each

Specifications

Dimensions

  • Height
    24.384 cm
  • Weight
    5.295 kg

Details

  • Additional Details
    PosiWear Breathable Advantage is made from PolyBreathe light material which provides the optimum balance between protection and comfort. Good for use in manufacturing, pressure washing, painting, resurfacing or fiberglass handling
  • Closure Type
    Elastic
  • Color
    White
  • Footwear Type
    Boot Cover
  • Manufacturer Upc Number
    662909361226
  • Material
    Polyethylene, Polypropylene
  • Product Line
    PosiWear BA
  • Protection Features Applications
    Anti-Static
  • Standards Met
    29 CFR 1910.132, ASTM 1670, NFPA 99
  • UPC_NO
    662909361226
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)