Motion
3650/XL
Microporous Basic Coverall
Mi Item #04779279
MFR #3650/XL
Price$95.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Microporous Basic Coverall
Mi Item #04779279
MFR #3650/XL

Mfr description
3650/XL MICROPOROUSCOVERALL ZIPPER FRONT
  • A lighter lower cost alternative to our PosiWear BA line.
  • Full length zipper front for easy donning
  • Open wrists and ankles
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$95.64/each

Specifications

Dimensions

  • Chest Size
    27.6 in
  • Height
    30.48 cm
  • Length
    40.01 cm
  • Size
    XL
  • Weight
    4 kg
  • Width
    33.02 cm

Details

  • Additional Details
    Low Lint
  • Ankle Closure
    Open
  • Ankle Style
    Open
  • Closure Type
    Zipper
  • Cold Weather Usage
    Not Appropriate for Cold Weather
  • Color
    White
  • Cuff Style
    Open
  • Description
    Breathable microporous material that protects against dry particulates and liquid sprays. Good for use in manufacturing, pressure washing, painting, resurfacing and fiberglass handling.
  • Fabric Type
    Microporous Coated
  • Features
    A lighter lower cost alternative to our PosiWear BA line.
  • Flame Resistance
    Not a Flame Resistant Garment
  • Garment Type
    Coveralls
  • Garment Use
    General Purpose
  • High Visibility
    Not a High Visibility Garment
  • Hood Included
    No
  • Manufacturer Upc Number
    662909365019
  • Material
    Film Laminate/Polypropylene
  • Number Of Pockets
    0
  • Product Type
    Disposable Coveralls
  • Seam
    Serged
  • Seam Type
    Serged
  • UPC_NO
    662909365019
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)