Motion
3650/3XL
Microporous Basic Coverall
MI ITEM #04779282
MFR #3650/3XL
List Price$114.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Microporous Basic Coverall
MI ITEM #04779282
MFR #3650/3XL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$114.36/each for your price

Overview

Mfr description
3650/3XL MICROPOROUSCOVERALL ZIPPER FRON
  • A lighter lower cost alternative to our PosiWear BA line.
  • Full length zipper front for easy donning
  • Open wrists and ankles
  • Comfortable sizing
  • Low linting
  • Latex Free
  • A lighter, lower cost alternative to our PosiWear BA line
  • One time use product

Specifications

  • Garment Use
    General Purpose
  • Cold Weather Usage
    Not Appropriate for Cold Weather
  • High Visibility
    Not a High Visibility Garment
  • Color
    White
  • Ankle Closure
    Open
  • Cuff Style
    Open
  • Ankle Style
    Open
  • Hood Included
    No
  • Flame Resistance
    Not a Flame Resistant Garment
  • Closure Type
    Zipper
  • Seam Type
    Serged
  • Material
    Film Laminate/Polypropylene
  • Number Of Pockets
    0
  • Chest Size
    31-1/2 in
  • Additional Details
    Low Lint
  • Description
    Breathable microporous material that protects against dry particulates and liquid sprays. Good for use in manufacturing, pressure washing, painting, resurfacing and fiberglass handling.
  • Garment Type
    Coveralls
  • Manufacturer Upc Number
    662909365033
  • Fabric Type
    Microporous Coated
  • UPC_NO
    662909365033
  • Features
    A lighter lower cost alternative to our PosiWear BA line.
  • Height
    34.04 cm
  • Length
    40.01 cm
  • Seam
    Serged
  • Weight
    2.4 kg
  • Width
    33.02 cm
  • Product Type
    Disposable Coveralls

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text